Round Belt, Blue, L 100 ft
Mfr # 4941101
Zoro # G4667397
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Core Type
Solid
Color
Blue
Material
Polyurethane
Texture
Smooth
For Use With
Common Metal Detectors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4941101
Zoro #
G4667397
UPC #
662345131223
Country of Origin
United States
Dimensions
Diameter
1/4 in
Overall Length
100 ft
Min. Pulley Dia.
1 3/4 in
For Minimum Pulley Diameter
1 3/4 in
Outside Length
100 ft
Details
Item
Round Belt
Core Type
Solid
Color
Blue
Material
Polyurethane
Texture
Smooth
For Use With
Common Metal Detectors
Hardness
80A
Standards
FDA
Temp. Range
-22 Degrees to 150 Degrees F
Minimum Operating Temperature
-22 Degrees F
Working Load at Tension
1.3 lb @ 4%, 2.1 lb @ 6%, 2.8 lb @ 8%, 3.4 lb @ 10%
Belt Material
Polyurethane
Surface Texture
Smooth
Maximum Operating Temperature
150 Degrees F
Metal Detectable
Yes
Application
Conveying
Description
Round Belt, Color Blue, Core Type Solid, Diameter 1/4 in, For Minimum Pulley Diameter 1 3/4 in, Hardness 80A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, For Use With Common Metal Detectors, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Metal Detectable Yes, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.