Zoro Homepage

Round Belt, Blue, L 100 ft

  • Mfr # 4941102

  • Zoro # G4703553


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Color
Blue
Material
Polyurethane
Texture
Smooth
For Use With
Common Metal Detectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4941102
Zoro #
G4703553
UPC #
662345131230
Country of Origin
United States

Dimensions

Diameter
5/16 in
Overall Length
100 ft
Min. Pulley Dia.
2 3/16 in
For Minimum Pulley Diameter
2 3/16 in
Outside Length
100 ft

Details

Item
Round Belt
Core Type
Solid
Color
Blue
Material
Polyurethane
Texture
Smooth
For Use With
Common Metal Detectors
Hardness
80A
Standards
FDA
Temp. Range
-22 Degrees to 150 Degrees F
Working Load at Tension
2.1 lb @ 4%, 3.3 lb @ 6%, 4.3 lb @ 8%, 5.5 lb @ 10%
Metal Detectable
Yes
Surface Texture
Smooth
Minimum Operating Temperature
-22 Degrees F
Belt Material
Polyurethane
Application
Conveying
Maximum Operating Temperature
150 Degrees F

Description

Round Belt, Color Blue, Core Type Solid, Diameter 5/16 in, For Minimum Pulley Diameter 2 3/16 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, For Use With Common Metal Detectors, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Metal Detectable Yes, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.