Zoro Homepage

Round Belt, Clear, L 100 ft

  • Mfr # 4907015

  • Zoro # G6701712


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Color
Clear
Material
Polyurethane
Texture
Smooth
Hardness
95A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4907015
Zoro #
G6701712
UPC #
662345001014
Country of Origin
United States

Dimensions

Diameter
5/16 in
Overall Length
100 ft
Min. Pulley Dia.
3 1/8 in
For Minimum Pulley Diameter
3 1/8 in
Outside Length
100 ft

Details

Item
Round Belt
Core Type
Solid
Color
Clear
Material
Polyurethane
Texture
Smooth
Hardness
95A
Standards
FDA, REACH, RoHS
Temp. Range
-22 Degrees to 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Belt Material
Polyurethane
Surface Texture
Smooth
Minimum Operating Temperature
-22 Degrees F
Working Load at Tension
10.8 lb @ 8%, 12.9 lb @ 10%, 5.7 lb @ 4%, 8.4 lb @ 6%
Application
Light to Medium Duty Conveying Application
Resistance Properties
Abrasion Resistant

Description

Round Belt, Color Clear, Core Type Solid, Diameter 5/16 in, For Minimum Pulley Diameter 3 1/8 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.