Shop EAGLE BELTING
See all product information
Create Account
Round Belt, Clear, L 100 ft
- Mfr # 4934015
- Zoro # G6989263
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Core Type
Hollow
Color
Clear
Material
Polyurethane
Texture
Smooth
Hardness
85A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4934015
- Zoro #
- G6989263
- UPC #
- 662345119863
- Country of Origin
- United States
- Item
- Round Belt
- Core Type
- Hollow
- Color
- Clear
- Material
- Polyurethane
- Texture
- Smooth
- Hardness
- 85A
- Standards
- FDA Approved
- Temp. Range
- -22 Degrees to 150 Degrees F
- Belt Material
- Polyurethane
- Working Load at Tension
- 1.3 lb @ 4%, 2 lb @ 6%, 2.7 lb @ 8%, 3.3 lb @ 10%
- Surface Texture
- Smooth
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 150 Degrees F
- Minimum Operating Temperature
- -22 Degrees F
- Application
- Packaging
- Belt Series
- Eagle(R) Quick Connect
- System of Measurement
- Inch
- Shell Material
- Polyurethane
- Wire Color
- Clear
Dimensions
- Diameter
- 5/16 in
- Overall Length
- 100 ft
- Min. Pulley Dia.
- 3 in
- For Minimum Pulley Diameter
- 2 1/2 in
- Outside Length
- 100 ft
Description
Round Belt, Color Clear, Core Type Hollow, Diameter 5/16 in, For Minimum Pulley Diameter 2 1/2 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.