Zoro Homepage

Round Belt, Clear, L 100 ft

  • Mfr # 4934024

  • Zoro # G7082397


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Core Type
Hollow
Color
Clear
Material
Polyurethane
Texture
Smooth
Standards
FDA, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4934024
Zoro #
G7082397
UPC #
662345121194
Country of Origin
United States

Dimensions

Diameter
1/2 in
Overall Length
100 ft
Min. Pulley Dia.
4 1/2 in
Outside Length
100 ft
For Minimum Pulley Diameter
4 1/2 in

Details

Item
Round Belt
Core Type
Hollow
Color
Clear
Material
Polyurethane
Texture
Smooth
Standards
FDA, REACH, RoHS
Hardness
85A
Temp. Range
-22 Degrees to 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Working Load at Tension
3.3 lb @ 4%, 5.1 lb @ 6%, 6.8 lb @ 8%, 8.4 lb @ 10%
Minimum Operating Temperature
-22 Degrees F
Resistance Properties
Abrasion Resistant
Surface Texture
Smooth
Application
Packaging and Conveying Lines
Belt Material
Polyurethane

Description

Round Belt, Color Clear, Core Type Hollow, Diameter 1/2 in, For Minimum Pulley Diameter 4 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.