Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt Connector, PK25

  • Mfr # 4935009

  • Zoro # G4966455


product price: $23.85
/pk 25, $0.95/ea

Key Features

Material
Aluminum
For Use With
Hollow Core Round Belts
Standards
FDA Approved
Diameter
3/16 in
For Belt Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4935009
Zoro #
G4966455
UPC #
662345121217
Country of Origin
United States

Dimensions

Diameter
3/16 in
For Belt Outside Diameter
3/16 in

Details

Item
Round Belt Connector
Material
Aluminum
For Use With
Hollow Core Round Belts
Standards
FDA Approved
For Belt Material
Polyurethane
For Core Type
Hollow

Description

Round Belt Connector, For Belt Outside Diameter 3/16 in, For Core Type Hollow, Material Aluminum, For Belt Material Polyurethane, Standards FDA Approved, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.