Round Belt Connector, PK25
Mfr # L04CON6S
Zoro # G5142207
product price: $17.89
/pk 25, $0.72/eaKey Features
Material
Aluminum
For Use With
Hollow Core Round Belts
Standards
FDA Approved
Diameter
1/4 in
For Belt Material
Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L04CON6S
Zoro #
G5142207
UPC #
662345119887
Country of Origin
United Kingdom
Dimensions
Diameter
1/4 in
For Belt Outside Diameter
1/4 in
Details
Item
Round Belt Connector
Material
Aluminum
For Use With
Hollow Core Round Belts
Standards
FDA Approved
For Belt Material
Polyurethane
For Core Type
Hollow
Description
Round Belt Connector, For Belt Outside Diameter 1/4 in, For Core Type Hollow, Material Aluminum, For Belt Material Polyurethane, Standards FDA Approved, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.