Zoro Homepage

Round Belt, Orange, L 100 ft

  • Mfr # 1032008

  • Zoro # G4689413


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Color
Orange
Material
Polyurethane
Texture
Smooth
Standards
FDA, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1032008
Zoro #
G4689413
UPC #
662345010115
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
100 ft
Min. Pulley Dia.
2 in
For Minimum Pulley Diameter
2 in
Outside Length
100 ft

Details

Item
Round Belt
Core Type
Solid
Color
Orange
Material
Polyurethane
Texture
Smooth
Standards
FDA, REACH, RoHS
Hardness
85A
Temp. Range
-22 Degrees to 150 Degrees F
Maximum Operating Temperature
150 Degrees F
Application
Light to Medium Duty Conveying Application
Resistance Properties
Abrasion Resistant
Working Load at Tension
1.9 lb @ 4%, 2.9 lb @ 6%, 3.9 lb @ 8%, 4.8 lb @ 10%
Minimum Operating Temperature
-22 Degrees F
Belt Material
Polyurethane
Surface Texture
Smooth

Description

Round Belt, Color Orange, Core Type Solid, Diameter 1/4 in, For Minimum Pulley Diameter 2 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Light to Medium Duty Conveying Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Standards FDA, REACH, RoHS

Restrictions

WARNING: This product can expose you to chemicals including D&C Red No. 9, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.