Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Orange, L 100 ft

  • Mfr # 1032012

  • Zoro # G4695171


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Core Type
Solid
Material
Polyurethane
Color
Orange
Texture
Smooth
Hardness
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1032012
Zoro #
G4695171
UPC #
662345010047
Country of Origin
United States

Dimensions

Diameter
3/8 in
Overall Length
100 ft
Min. Pulley Dia.
3 in
Outside Length
100 ft
For Minimum Pulley Diameter
3 in

Details

Item
Round Belt
Core Type
Solid
Material
Polyurethane
Color
Orange
Texture
Smooth
Hardness
85A
Standards
FDA, REACH, RoHS
Temp. Range
-22 Degrees to 150 Degrees F
Working Load at Tension
10.9 lb @ 10%, 4.3 lb @ 4%, 6.6 lb @ 6%, 8.8 lb @ 8%
Maximum Operating Temperature
150 Degrees F
Surface Texture
Smooth
Minimum Operating Temperature
-22 Degrees F
Belt Material
Polyurethane
Resistance Properties
Abrasion Resistant
Application
Light to Medium Duty Conveying Application

Description

Round Belt, Color Orange, Core Type Solid, Diameter 3/8 in, For Minimum Pulley Diameter 3 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Light to Medium Duty Conveying Application, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Standards FDA, REACH, RoHS

Restrictions

WARNING: This product can expose you to chemicals including D&C Red No. 9, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.