Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Orange, L 100 ft

  • Mfr # 4940058

  • Zoro # G6203416


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Core Type
Reinforced Solid
Material
Polyurethane
Color
Orange
Texture
Smooth
Standards
FDA, REACH, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4940058
Zoro #
G6203416
UPC #
662345029544
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
100 ft
Min. Pulley Dia.
2 1/2 in
Outside Length
100 ft
For Minimum Pulley Diameter
2 1/2 in

Details

Item
Round Belt
Core Type
Reinforced Solid
Material
Polyurethane
Color
Orange
Texture
Smooth
Standards
FDA, REACH, RoHS
Hardness
85A
Temp. Range
-22 Degrees to 150 Degrees F
Resistance Properties
Abrasion Resistant
Belt Material
Polyurethane
Maximum Operating Temperature
150 Degrees F
Reinforcing Cord Material
Polyester
Minimum Operating Temperature
-22 Degrees F
Surface Texture
Smooth
Application
Medium to Heavy Duty Conveying Application or Medium Duty Power Transmission Application
Working Load at Tension
0.8 lb @ 1%, 2.8 lb @ 2%, 5.4 lb @ 3%, 7.8 lb @ 4%

Description

Round Belt, Color Orange, Core Type Reinforced Solid, Diameter 1/4 in, For Minimum Pulley Diameter 2 1/2 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Packaging, Belt Material Polyurethane, Length Type Closed Loop, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Polyester, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Standards FDA Approved

Restrictions

WARNING: This product can expose you to chemicals including D&C Red No. 9, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.