Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Belt, Yellow, L 100 ft

  • Mfr # 4934022

  • Zoro # G5199704


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Core Type
Hollow
Material
Polyurethane
Color
Yellow
Texture
Smooth
Hardness
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4934022
Zoro #
G5199704
UPC #
662345121095
Country of Origin
United States

Dimensions

Diameter
1/4 in
Overall Length
100 ft
Min. Pulley Dia.
2 1/2 in
For Minimum Pulley Diameter
2 1/2 in
Outside Length
100 ft

Details

Item
Round Belt
Core Type
Hollow
Material
Polyurethane
Color
Yellow
Texture
Smooth
Hardness
85A
Standards
FDA, REACH, RoHS
Temp. Range
-22 Degrees to 150 Degrees F
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
150 Degrees F
Application
Light Duty Conveying or Motion Transfer Applications
Resistance Properties
Abrasion Resistant
Surface Texture
Smooth
Working Load at Tension
0.8 lb @ 4%, 1.3 lb @ 6%, 1.7 lb @ 8%, 2. lb @10%
Belt Material
Polyurethane

Description

Round Belt, Color Yellow, Core Type Hollow, Diameter 1/4 in, For Minimum Pulley Diameter 2 1/2 in, Hardness 85A, Outside Length 100 ft, Surface Texture Smooth, Application Light Duty Conveying or Motion Transfer Applications, Belt Material Polyurethane, Length Type Endless, Maximum Operating Temperature 150 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Abrasion Resistant, Standards FDA, REACH, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.