Zoro Homepage

Twisted O-Ring, Plastic, PK50

  • Mfr # 5050002

  • Zoro # G7195422


product price: $229.99
/pk 50, $4.60/ea
Free Shipping & Returns

Key Features

Diameter
3/16 in
Overall Length
12 3/4 in
Material
Polyurethane
Color
Clear
Hardness
85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5050002
Zoro #
G7195422
UPC #
662345007146
Country of Origin
United States

Dimensions

Diameter
3/16 in
Overall Length
12 3/4 in
Belt Diameter
3/16 in
Outside Length
12 3/4 in

Details

Item
Twisted O-Rings
Material
Polyurethane
Color
Clear
Hardness
85A
Texture
Smooth
Includes
Metal Hooks, Plastic Hooks
Connector Material
Plastic
Surface Texture
Smooth
Standards
FDA Approved
Belt Material
Polyurethane

Description

Twisted O-Rings, Color Clear, Belt Diameter 3/16 in, Hardness 85A, Outside Length 12 3/4 in, Surface Texture Smooth, Belt Material Polyurethane, Connector Material Plastic, Includes Metal Hooks, Plastic Hooks, Standards FDA Approved, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.