Shop EAGLE BELTING
See all product information
Create Account
V-Belt, 4PJ346, PJ, Polyurethane, 13.60 in, 3/8 in Top Width
Mfr # 70485701
Zoro # G1943896
product price:Â
$
8.49
/ea
Key Features
V-Belt Section
PJ
Number of Ribs
4
Top Width
3/8 in
Thickness
0.125 in
Outside Length
13.60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70485701
- Zoro #
- G1943896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Width
- 3/8 in
- Thickness
- 0.125 in
- Outside Length
- 13.60 in
- Belt Trade Size
- PJ
- For Minimum Pulley Pitch Diameter
- 0.8 in
- Rib Width
- 0.1 in
Description
V-Belt, Belt Material Polyurethane, Industry Number 4EPJ346, Number of Bands 4, Outside Length 13.6 in, Reinforcing Cord Material Nylon, Thickness 9/64 in, Top Width 3/8 in, Belt Trade Size PJ, V-Belt Type Banded, Application Packaging, Color Black, For Minimum Pulley Pitch Diameter 0.8 in, Length Type Closed Loop, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -4 Degrees F, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Oil-Resistant, Rib Width 0.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.