Bench Can 1.5 gal Galvanized Steel Can, Brass Plunger, 7 in Dasher Plate Dia., Red
Mfr # B606
Zoro # G1802473
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Height
9 1/2 in
Outside Dia.
7 3/4 in
Can Material
Galvanized Steel
Can Color
Red
Standards
FM Approved, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B606
Zoro #
G1802473
UPC #
048441223503
Country of Origin
United States
Dimensions
Height
9 1/2 in
Outside Dia.
7 3/4 in
Dasher Plate Dia.
7 in
Can Diameter
7 3/4 in
Dasher Plate Diameter
7 in
Details
Item
Bench Can
Can Capacity
1.5 gal
Can Material
Galvanized Steel
Can Color
Red
Standards
FM Approved, OSHA
Plunger Material
Brass
Capacity
1 1/2 gal
Finish
Powder Coated
Color
Red
Product Type
Bench Can
Material Finish
Powder Coated
Description
Bench Can, Capacity 1 1/2 gal, Can Material Galvanized Steel, Material Finish Powder Coated, Dasher Plate Diameter 7 in, Color Red, Plunger Material Brass, Standards FM Approved, OSHA, Product Type Bench Can, Can Diameter 7 3/4 in, Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.