Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue PVC Discharge Hose, 4"x 50 ft.

  • Mfr # A008-0646-3550

  • Zoro # G4098147


product price: $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A008-0646-3550
Zoro #
G4098147
UPC #
-
Country of Origin
United States

Details

Item
Blue PVC Discharge Hose,4"x 50 ft.

Description

JGB Enterprises Eagle Flo Blue PVC Discharge Hose Assembly is designed for light duty, general purpose water discharge and agricultural, irrigation, or construction applications. Coupled 4" Male x Female (CXE) Camlocks, 70 PSI Maximum Pressure, Reinforcement: Polyester Yarn, Temperature Range -14 degrees F to 150 degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.