Zoro Homepage

Cabinet Dolly, Black, Steel

  • Mfr # 84001

  • Zoro # G502745314


product price: $685.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Black
Height
42 in
Width
43 1/4 in
Includes
Everything
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84001
Zoro #
G502745314
UPC #
697841124028
Country of Origin
China

Dimensions

Height
42 in
Width
43 1/4 in
Depth
18 1/4 in

Details

Material
Steel
Color
Black
Item
Cabinet Dolly
Includes
Everything
For Use With Cabinet/Locker Type
All Safety Cabinets
For Use With Cabinet/Locker Capacity
12 gal, 15 gal, 17 gal
Accessory Type
Cabinet Dolly
For Use With Product Type
Safety Storage Cabinet
For Use With
Eagle Cabinets

Description

Cabinet Dolly Cart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.