Cigarette Receptacle, Brown, 1.25 gal

  • Mfr # 1206BROWN

  • Zoro # G0003911


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Capacity
1 1/4 gal
Height
37 3/4 in
Width
15 1/4 in
Base Dia.
15 1/4 in
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1206BROWN
Zoro #
G0003911
UPC #
048441001606
Country of Origin
United States

Dimensions

Height
37 3/4 in
Width
15 1/4 in
Base Dia.
15 1/4 in
Opening Size
3/4 in
Container Depth
15 1/4 in

Details

Capacity
1 1/4 gal
Color
Brown
Material
HDPE
Item
Cigarette Receptacle
Number of Openings
2
Includes
Collection Bucket
Series
"SafeSmoker"
Standards
FM Approved
Container Mounting Style
Free-Standing
Finish
HDPE
Shape
Round
Top Design
Canopy Top
Container Strength
Medium Duty
Container Shape
Round
Features
UV Protected
Specific Container Material
Plastic
Container Product Grouping
Cigarette Receptacle
Material Grouping
Plastic
Container Material
Plastic
Product Type
Cigarette Receptacle
Liner Material
Galvanized Steel

Description

Cigarette Receptacle, Free-Standing, Brown, 1 1/4 gal, Height 37 3/4 in, Width 15 1/4 in, Base Dia. 15 1/4 in, Container Depth 15 1/4 in, Plastic, Plastic, HDPE, Round, Number of Openings 2, Opening Size 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.