Cigarette Receptacle, Gray, 1.25 gal

  • Mfr # 1206GRAY

  • Zoro # G0003936


product price:  $98.89
/ea
Free Shipping & Returns

Key Features

Capacity
1 1/4 gal
Height
37 3/4 in
Width
15 1/4 in
Base Dia.
15 1/4 in
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1206GRAY
Zoro #
G0003936
UPC #
048441001590
Country of Origin
United States

Dimensions

Height
37 3/4 in
Width
15 1/4 in
Base Dia.
15 1/4 in
Container Depth
15 1/4 in
Opening Size
3/4 in

Details

Capacity
1 1/4 gal
Color
Gray
Material
HDPE
Item
Cigarette Receptacle
Series
"SafeSmoker"
Includes
Collection Bucket
Top Design
Canopy Top
Number of Openings
2
Finish
HDPE
Shape
Round
Standards
FM Approved
Container Strength
Medium Duty
Container Mounting Style
Free-Standing
Features
UV Protected
Container Shape
Round
Material Grouping
Plastic
Container Product Grouping
Cigarette Receptacle
Specific Container Material
Plastic
Liner Material
Galvanized Steel
Container Material
Plastic
Product Type
Cigarette Receptacle

Description

Cigarette Receptacle, Free-Standing, Gray, 1 1/4 gal, Height 37 3/4 in, Width 15 1/4 in, Base Dia. 15 1/4 in, Container Depth 15 1/4 in, Plastic, Plastic, Round, Number of Openings 2, Opening Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.