Zoro Homepage

Cigarette Receptacle, Brown, 4 gal

  • Mfr # 1208BROWN

  • Zoro # G0003963


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Capacity
4 gal
Height
43 1/4 in
Width
17 1/4 in
Base Dia.
17 1/4 in
Material
HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208BROWN
Zoro #
G0003963
UPC #
048441001392
Country of Origin
United States

Dimensions

Height
43 1/4 in
Width
17 1/4 in
Base Dia.
17 1/4 in
Container Depth
17 1/4 in
Opening Size
3/4 in

Description

Cigarette Receptacle, Free-Standing, Brown, 4 gal, Height 43 1/4 in, Width 17 1/4 in, Base Dia. 17 1/4 in, Container Depth 17 1/4 in, Plastic, Plastic, Round, Number of Openings 2, Opening Size 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.