Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1208GREEN
Zoro #
G0003972
UPC #
048441002818
Country of Origin
United States
Dimensions
Height
43-1/4"
Width
17-1/4"
Base Dia.
17-1/4"
Container Depth
17 1/4 in
Opening Size
3/4"
Details
Container Mounting Style
Free-Standing
Capacity
4 gal.
Color
Green
Series
SafeSmoker
Container Strength
Medium Duty
Top Design
Canopy Top
Item
Cigarette Receptacle
Material
HDPE
Shape
Round
Finish
HDPE
Number of Openings
2
Standards
FM Approved
Includes
UV Inhibitors, Galvanized Steel Collection Bucket
Description
Free-Standing, Green, 4 gal, Height 43 1/4 in, Width 17 1/4 in, Base Dia. 17 1/4 in, Container Depth 17 1/4 in, HDPE, Number of Openings 2, Opening Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.