Cigarette Receptacle, Tan, 5 gal

  • Mfr # 1200BEIGE

  • Zoro # G3897187


product price:  $120.99
/ea
Free Shipping & Returns

Key Features

Capacity
5 gal
Height
33 in
Width
12 in
Base Dia.
12 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200BEIGE
Zoro #
G3897187
UPC #
048441001644
Country of Origin
United States

Dimensions

Height
33 in
Width
12 in
Base Dia.
12 in
Opening Size
1-1/2 in
Container Depth
12 in
Depth (In.)
12 in

Details

Capacity
5 gal
Color
Tan
Material
Stainless Steel
Item
Cigarette Receptacle
Number of Openings
1
Container Strength
Heavy Duty
Finish
Powder-Coated
Shape
Round
Standards
FM Approved
Top Design
Open Top
Container Mounting Style
Free-Standing
Series
"Original Butt Can"
Container Shape
Round
Material Grouping
Metal
Specific Container Material
Galvanized Steel
Container Product Grouping
Cigarette Receptacle
Product Type
Cigarette Receptacle
Container Material
Galvanized Steel
Liner Material
Galvanized Steel

Description

Cigarette Receptacle, Free-Standing, Tan, 5 gal, Height 33 in, Width 12 in, Base Dia. 12 in, Container Depth 12 in, Metal, Galvanized Steel, Powder-Coated, Round, Number of Openings 1, Opening Size 1-1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.