Corrosive Metal Safety Cabinet- 16 Gal/1 Shelf/1 Door/Man. Close- Blue

  • Mfr # EG-CRA-1906

  • Zoro # G9888284


product price:  $1,411.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG-CRA-1906
Zoro #
G9888284
UPC #
48441690602
Country of Origin
United States

Description

Eagle's acid & corrosive safety cabinets are made of 18-gauge steel and double walled, making them ideal for holding harsh chemicals. The leak proof door sill and adjustable shelf to contain spills and hold different sized containers.
Capacity: 16 Gal. (60.6 L)
Color: Blue
Door Style: Manual-Close
Inside Dimensions: 20" W x 14." D x 39.5" H
Lock: True
Number of Shelves: 1
Shelf Depth: 14"
WxDxH: 23" x 18" x 44"
Weight: 156lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.