Corrosive Metal Safety Cabinet, 60 Gal/2 Shelf/2 Door, Blue, EG-CRA-62

  • Mfr # EG-CRA-62

  • Zoro # G9889142


product price:  $2,947.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EG-CRA-62
Zoro #
G9889142
UPC #
48441691982
Country of Origin
United States

Description

Eagle's acid & corrosive safety cabinets are made of 18-gauge steel and double walled, making them ideal for holding harsh chemicals. The leak proof door sill and adjustable shelf to contain spills and hold different sized containers.
Capacity: 60 Gal. (227.2 L)
Color: Blue
Door Style: Manual Close
Inside Dimensions: 30.75" W x 30.3" D x 60.5" H
Lock: True
Number of Shelves: 2
Shelf Depth: 29"
WxDxH: 34" x 34" x 65"
Weight: 382lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products