
0in TPI 80 PLUG HAND TAP
Mfr # HT-080-P-I
Zoro # G210852229
product price: $7.35
/eaSold in multiples of 2 for $14.70
Key Features
Number of Flutes
2
Tap Thread Size
#0
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HT-080-P-I
Zoro #
G210852229
UPC #
-
Country of Origin
China
Dimensions
Tap Thread Size
#0
Details
Item
Hand Tap
Number of Flutes
2
Tap Style
Plug
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Type
Machine Screw
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Direction
Right Hand
Thread Pitch
80
Thread Limit
H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.