Zoro Homepage

1-1/2-11-1/2 CARBON NPT PIPE HEX DIE

  • Mfr # NHD-15000-115-I

  • Zoro # G810851400


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/2 in
Die Shape
Hex
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NHD-15000-115-I
Zoro #
G810851400
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/2 in

Details

Die Shape
Hex
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
Thread Type
NPT
Thread Pitch
11/1/2002
Item Type
Rethreading Die
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.