Zoro Homepage

1-1/2-12NF CARBON HEX RETHREAD DIE IMPOR

  • Mfr # CHD-15000-12-I

  • Zoro # G910851980


product price: $34.99
/ea

Key Features

Thread Size
1-1/2 in
Thread Direction
Right Hand
Finish
Bright
Thread Pitch
12
Item Type
Rethreading Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-15000-12-I
Zoro #
G910851980
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/2 in

Details

Thread Direction
Right Hand
Finish
Bright
Thread Pitch
12
Item Type
Rethreading Die
Die Shape
Hex
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Thread Type
NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.