Zoro Homepage

1-1/2-8 CARBON HEX RETHREAD DIE

  • Mfr # CHD-15000-8-I

  • Zoro # G210851956


product price: $41.85
/ea

Key Features

Thread Size
1-1/2 in
Finish
Bright
Features
Reathreads damaged, jammed, or rusty threads
Thread Pitch
8
Die Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-15000-8-I
Zoro #
G210851956
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/2 in

Details

Finish
Bright
Features
Reathreads damaged, jammed, or rusty threads
Thread Pitch
8
Die Shape
Hex
Item Type
Rethreading Die
Thread Type
NS
Material
Carbon Steel
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.