
1-12 CARBON HEX RETHREAD DIE
Mfr # CHD-10000-12-I
Zoro # G610851372
product price: $16.85
/eaKey Features
Thread Size
1 in
Finish
Bright
Thread Type
NF
Thread Pitch
12
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHD-10000-12-I
Zoro #
G610851372
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 in
Details
Finish
Bright
Thread Type
NF
Thread Pitch
12
Thread Direction
Right Hand
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Material
Carbon Steel
Item Type
Rethreading Die
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.