Zoro Homepage

1-1/4-7NC CARBON HEX RETHREAD DIE

  • Mfr # CHD-12500-7-I

  • Zoro # G910852116


product price: $27.49
/ea

Key Features

Thread Size
1-1/4 in
Thread Direction
Right Hand
Thread Pitch
7
Finish
Bright
Item Type
Rethreading Die
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-12500-7-I
Zoro #
G910852116
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/4 in

Details

Thread Direction
Right Hand
Thread Pitch
7
Finish
Bright
Item Type
Rethreading Die
Material
Carbon Steel
Features
Reathreads damaged, jammed, or rusty threads
Die Shape
Hex
Thread Type
NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.