
1-1/4 X 15 OAL SDS MAX MASONRY DRILL USA
Mfr # SDSM-12500-15-D
Zoro # G310859784
product price: $63.49
/eaKey Features
Drill Bit Size
1-1/4 in
Overall Length
15 in
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDSM-12500-15-D
Zoro #
G310859784
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
1-1/4 in
Overall Length
15 in
Flute Length
9 in
Width
1-1/4 in
Details
Material - Machining
Carbide Tipped
Finish - Machining
Gray
Shank Type - Machining
Slotted Drive
Features
Flute design combined with copper brazing alloy
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.