
1-1/4in CORE DRILL WET
Mfr # CDW-12500-5/8-11
Zoro # G310851092
product price: $91.19
/ea
Free Shipping & Returns
Key Features
Overall Length
15-3/4 in
Core Bit Cutter Material
Diamond Tipped
Finish - Machining
Silver
Shank Type - Machining
Female Threaded Shank
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDW-12500-5/8-11
Zoro #
G310851092
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15-3/4 in
Thread Size
1-1/4 in
Shank Size
1-1/4-7 in
Flute Length
14 in
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond Tipped
Finish - Machining
Silver
Shank Type - Machining
Female Threaded Shank
Wet or Dry Application
Wet
Features
Diamond-Tipped Teeth
Point Style
Rectangular Segmented Teeth
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.