
1-1/4inX12in SDS PLUS REBAR CUTTER
Mfr # RBCS-12500-OP
Zoro # G310859708
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
12 in
Handle Material
Tungsten Carbide Teeth
Features
Carbide is brazed in place to keep the cutter from enlarging existing holes
Width
1-1/4 in
Point Style
Masonry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBCS-12500-OP
Zoro #
G310859708
UPC #
-
Country of Origin
China
Dimensions
Overall Length (In.)
12 in
Width
1-1/4 in
Size
1-1/4 in
Details
Item
SDS Plus
Handle Material
Tungsten Carbide Teeth
Features
Carbide is brazed in place to keep the cutter from enlarging existing holes
Point Style
Masonry
Style
One Piece SDS Plus Rebar Cutter
Direction
Right Hand
Finish
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.