Zoro Homepage

1-1/4inX6in LONG SPADE DRILL FOR WOOD

  • Mfr # SB-WB1.250

  • Zoro # G810853350


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Overall Length
6 in
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Shank Size
1/4 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-WB1.250
Zoro #
G810853350
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Drill Bit Size
1-1/4 in
Shank Size
1/4 in Hex
Width
1-1/4 in

Details

Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Features
Impact Ready
Point Style
Brad Point
Number of Flutes
3
Shank Type - Machining
1/4 in Hex Impact Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.