
1-14NS CARBON HEX RETHREAD DIE
Mfr # CHD-10000-14-I
Zoro # G210851390
product price: $15.99
/eaKey Features
Thread Size
1 in
Material
Carbon Steel
Item Type
Rethreading Die
Thread Pitch
14
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHD-10000-14-I
Zoro #
G210851390
UPC #
-
Country of Origin
China
Dimensions
Thread Size
1 in
Details
Material
Carbon Steel
Item Type
Rethreading Die
Thread Pitch
14
Finish
Bright
Thread Type
NS
Thread Direction
Right Hand
Features
Reathreads damaged, jammed, or rusty threads
Die Shape
Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.