Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8-8 CARBON HEX RETHREAD DIE

  • Mfr # CHD-11250-8-I

  • Zoro # G410851138


product price: $23.99
/ea

Key Features

Thread Size
1-1/8 in
Thread Type
NS
Material
Carbon Steel
Item Type
Rethreading Die
Die Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-11250-8-I
Zoro #
G410851138
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-1/8 in

Details

Thread Type
NS
Material
Carbon Steel
Item Type
Rethreading Die
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Finish
Bright
Thread Direction
Right Hand
Thread Pitch
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.