Zoro Homepage

1-1/8-8 HIGH SPEED STEEL HAND BOTTOM TAP

  • Mfr # HT-11250-8-B-I

  • Zoro # G510850420


product price: $58.29
/ea

Key Features

Number of Flutes
4
Tap Thread Size
1-1/8 in
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-11250-8-B-I
Zoro #
G510850420
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
1-1/8 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright
Thread Direction
Right Hand
Tap Thread Type
NS
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Pitch
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.