Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8 HIGH SPEED STEEL HEX NUT SHANK TAPER CAR REAMER

  • Mfr # CR975-108-I

  • Zoro # G510851397


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Hex Shank
Overall Length
7 in
Finish - Machining
Black & Silver
Flute Length
5 in
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR975-108-I
Zoro #
G510851397
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7 in
Flute Length
5 in
Shank Size
1-5/8 in
Size
1-1/8 in
Width
1-1/8 in

Details

Shank Type - Machining
Hex Shank
Finish - Machining
Black & Silver
Material
High Speed Steel
Cutting Direction
Right Hand
Number of Flutes
5
Style
Aligning Reamer
Point Style
Tapered
Features
Hex Shank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.