
1-1/8-X1 TCT RAIL CUTTER
Mfr # TFZ-37136-ET
Zoro # G510858631
product price: $50.69
/eaKey Features
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Carbide Tipped
Includes
Pilot Pin Included
Features
30% longer life than standard rail cutters
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFZ-37136-ET
Zoro #
G510858631
UPC #
-
Country of Origin
United Kingdom
Dimensions
Size
1-1/8 in
Depth of Cut
1 in
Shank Size
3/4 in
Details
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Carbide Tipped
Includes
Pilot Pin Included
Features
30% longer life than standard rail cutters
Cutting Direction
Right Hand
Shank Type
Twist Lock Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.