Zoro Homepage

1-1/8in CARBIDE HOLE CUTTER X 1in LONG CUT

  • Mfr # TCT-11250-LT

  • Zoro # G610851389


product price: $56.15
/ea

Key Features

Tooth Material
Carbide Tipped
Application
Wear and heat resistance
Max. Cutting Depth
1/2 in
Arbor Design
Included with drill and spring
Thread Size
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCT-11250-LT
Zoro #
G610851389
UPC #
-
Country of Origin
China

Dimensions

Max. Cutting Depth
1/2 in
Thread Size
1-1/8 in
Shank Size
3/8 in
Width
1-1/8 in

Details

Tooth Material
Carbide Tipped
Application
Wear and heat resistance
Arbor Design
Included with drill and spring
Annular Cutter Drive Style
Hole Cutter
Shank Style
With Flats
Shank Type
Straight
Finish
Gray
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.