Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8in ONE PIECE STEEL HAWK HOLE CUTTER

  • Mfr # HK-11250

  • Zoro # G615836848


product price: $67.79
/ea

Key Features

Saw Dia.
1-1/8"
Tooth Material
Carbide Tipped
Max. Cutting Depth
5/8 in
Shank Size
3/8 in
Application
Mild steel, stainless steel, sheet metal, cast iron, PVC pipe, I-beam, and L-bar steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-11250
Zoro #
G615836848
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-1/8"
Max. Cutting Depth
5/8 in
Shank Size
3/8 in

Details

Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Mild steel, stainless steel, sheet metal, cast iron, PVC pipe, I-beam, and L-bar steel
Color
Gray
Finish
Uncoated (Bright)
Shank Type
Straight
Direction
Right Hand
Arbor
Included with drill and spring loaded pilot pin
Shank Style
With Flats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.