
1-1/8inX6in LONG SPADE DRILL FOR WOOD
Mfr # SB-WB1.125
Zoro # G410853316
product price: $2.59
/eaSold in multiples of 4 for $10.36
Key Features
Overall Length
6 in
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SB-WB1.125
Zoro #
G410853316
UPC #
-
Country of Origin
China
Dimensions
Overall Length
6 in
Drill Bit Size
1-1/8 in
Shank Size
1/4 in Hex
Width
1-1/8 in
Details
Material - Machining
Steel
Finish - Machining
Bright
Cutting Direction
Right Hand
Drill Style
Spade Bit
Point Style
Brad Point
Features
Impact Ready
Shank Type - Machining
1/4 in Hex Impact Ready
Number of Flutes
3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.