Zoro Homepage

1-3/16in ONE PIECE STEEL HAWK HOLE CUTTER

  • Mfr # HK-11875

  • Zoro # G515836856


product price: $67.79
/ea

Key Features

Shank Size
3/8 in
Application
Mild steel, stainless steel, sheet metal, cast iron, PVC pipe, I-beam, and L-bar steel
Tooth Material
Carbide Tipped
Saw Dia.
1-3/16 in
Max. Cutting Depth
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HK-11875
Zoro #
G515836856
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
3/8 in
Saw Dia.
1-3/16 in
Max. Cutting Depth
5/8 in

Details

Application
Mild steel, stainless steel, sheet metal, cast iron, PVC pipe, I-beam, and L-bar steel
Item
Hole Cutters
Tooth Material
Carbide Tipped
Color
Gray
Shank Style
With Flats
Shank Type
Straight
Finish
Uncoated (Bright)
Arbor
Included with drill and spring loaded pilot pin
Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.