
1-5/16in ONE PIECE STEEL HAWK HOLE CUTTER
Mfr # HK-13125
Zoro # G815836853
product price: $80.25
/ea
Free Shipping & Returns
Key Features
Saw Dia.
1-5/16"
Tooth Material
Carbide Tipped
Application
Mild steel, stainless steel, sheet metal, cast iron, PVC pipe, I-beam, and L-bar steel
Shank Size
3/8 in
Max. Cutting Depth
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HK-13125
Zoro #
G815836853
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Saw Dia.
1-5/16"
Shank Size
3/8 in
Max. Cutting Depth
5/8 in
Details
Tooth Material
Carbide Tipped
Item
Hole Cutter
Application
Mild steel, stainless steel, sheet metal, cast iron, PVC pipe, I-beam, and L-bar steel
Shank Style
With Flats
Color
Gray
Finish
Uncoated (Bright)
Direction
Right Hand
Arbor
Included with drill and spring loaded pilot pin
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.