Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-5/8-5-1/2 CARBON HEX RETHREAD DIE IMP

  • Mfr # CHD-16250-55-I

  • Zoro # G310852044


product price: $56.49
/ea

Key Features

Thread Size
1-5/8 in
Item Type
Rethreading Die
Material
Carbon Steel
Die Shape
Hex
Thread Type
NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-16250-55-I
Zoro #
G310852044
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1-5/8 in

Details

Item Type
Rethreading Die
Material
Carbon Steel
Die Shape
Hex
Thread Type
NC
Thread Direction
Right Hand
Finish
Bright
Thread Pitch
5/1/2002
Features
Reathreads damaged, jammed, or rusty threads

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.