Zoro Homepage

1-7/16X1 LOC CARBIDE TIPPED UNIVERSAL ANNULAR CUTTER

  • Mfr # TFZ-27146-ET

  • Zoro # G010853136


product price: $67.39
/ea

Key Features

Annular Cutter Drive Style
Annular Cutter
Cutter Material
Carbide Tipped
Includes
Pilot Pin Included
Shank Type
Universal (Groove & Dimple)
Features
Specialist 3-step alternate tooth geometry for the smoothest cut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFZ-27146-ET
Zoro #
G010853136
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
1-7/16 in
Depth of Cut
1 in
Shank Size
3/4 in

Details

Annular Cutter Drive Style
Annular Cutter
Cutter Material
Carbide Tipped
Includes
Pilot Pin Included
Shank Type
Universal (Groove & Dimple)
Features
Specialist 3-step alternate tooth geometry for the smoothest cut
Cutting Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.