Zoro Homepage

1 in CORE DRILL WET

  • Mfr # CDW-10000-1-1/4-7

  • Zoro # G110851209


product price: $72.75
/ea

Key Features

Overall Length
15-3/4 in
Core Bit Cutter Material
Diamond Tipped
Finish - Machining
Silver
Shank Type - Machining
Female Threaded Shank
Features
Diamond-Tipped Teeth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDW-10000-1-1/4-7
Zoro #
G110851209
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15-3/4 in
Thread Size
1 in
Shank Size
5/8-11 in
Flute Length
14 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond Tipped
Finish - Machining
Silver
Shank Type - Machining
Female Threaded Shank
Features
Diamond-Tipped Teeth
Wet or Dry Application
Wet
Point Style
Rectangular Segmented Teeth
Cutting Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.