Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16-11NC CARBON HEX RETHREAD DIE IMP

  • Mfr # CHD-6875-11-I

  • Zoro # G110850103


product price: $10.69
/ea

Key Features

Thread Size
11/16 in
Finish
Bright
Thread Type
NC
Material
Carbon Steel
Die Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD-6875-11-I
Zoro #
G110850103
UPC #
-
Country of Origin
China

Dimensions

Thread Size
11/16 in

Details

Finish
Bright
Thread Type
NC
Material
Carbon Steel
Die Shape
Hex
Features
Reathreads damaged, jammed, or rusty threads
Item Type
Rethreading Die
Thread Direction
Right Hand
Thread Pitch
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.