Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11/16in TPI 16 BOTTOM HAND TAP

  • Mfr # HT-6875-16-B-I

  • Zoro # G610852324


product price: $20.79
/ea

Key Features

Number of Flutes
4
Tap Thread Size
11/16 in
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-6875-16-B-I
Zoro #
G610852324
UPC #
-
Country of Origin
China

Dimensions

Tap Thread Size
11/16 in

Details

Item
Hand Tap
Number of Flutes
4
Tap Style
Bottom
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Tap Thread Type
NF
Application
Make new threads or re-thread damaged and/or jammed threads
Thread Direction
Right Hand
Thread Limit
H3
Thread Pitch
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.