
11/16X1 LOC COBALT UNIVERSAL ANNULAR CUTTER
Mfr # TFZ-25122-ET
Zoro # G610850313
product price: $39.49
/eaKey Features
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Cobalt
Cutter Finish
Bright (Uncoated)
Includes
Pilot Pin Included
Shank Type
Weldon Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TFZ-25122-ET
Zoro #
G610850313
UPC #
-
Country of Origin
United Kingdom
Dimensions
Shank Size
3/4 in
Size
11/16 in
Depth of Cut
1 in
Details
Annular Cutter Drive Style
Annular Cutter
Cutter Material
Cobalt
Cutter Finish
Bright (Uncoated)
Includes
Pilot Pin Included
Shank Type
Weldon Shank
Features
Up to 30% longer life than M6
Cutting Direction
Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.