
1/16-1/2X64THS 29 PIECE BLACK & GOLD DRILL BUDDY PLASTIC SET
Mfr # TAP50DBD29-I
Zoro # G710851227
product price: $64.99
/eaKey Features
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degree
Drill Bit Material
High Speed Steel
Size
1/16 in to 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TAP50DBD29-I
Zoro #
G710851227
UPC #
-
Country of Origin
China
Dimensions
Size
1/16 in to 1/2 in
Details
Item
Drill Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degree
Drill Bit Material
High Speed Steel
Finish - Machining
Black & Gold
Shank Type
Round
Number of Flutes
2
Point Style
Split Point
Features
Plastic container with belt clip
Container Type
Cylindrical Plastic Case
Drill Style
Jobber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.